Uniden

Atlantis 275 Floating Handheld VHF Marine Radio


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Uniden Atlantis 275 features all NOAA emergency weather channels, as well as all USA, International and Canadian marine channels. It also meets IPX8 submersible waterproof standards. The Atlantis 275 has the largest LCD in its class and makes it easy to use, day or night for the power to go anywhere.

It’s 6 watts of big-ocean power in a compact day-at-the-lake size. Because you never know when a nice day on deck might turn into a quick dunk in the water, we’ve designed a radio that’s comfortable with both.The Atlantis 275 is equipped with 6 watts of power to be your lifeline to information and communication that keeps you safe at sea. Built to throw in your pocket or tuck away on deck, the Atlantis 275 is easily within reach throughout it all.

Features:

  • JIS8/IPX8 Submersible Waterproof level + Designed to Float - So you can use it just about anywhere in any weather condition.
  • 1/2.5/6W (VHF) + Power Boost PTT Key
  • Largest LCD in Class - 30mm (h) x 40mm (w) giving clear, easy to read channel numbers and icons
  • Backlit LCD - User selectable white backlight for day and orange backlight for night.
  • All Marine Channels - Includes all USA, Canada, and International Marine VHF channels (includes the new 4-digit channels and Canadian "B" channels)
  • NOAA Weather Channels - Sounds a warning tone when a hazard alert is issued.
  • Emergency Strobe Light - Easy to activate when needed
  • 6, 1 and 5.0 Watt Switchable Transmit Power
  • Dual and Triple Watch Operation - These different watch modes let you monitor up to two Coast Guard Distress/Hailing channels along with one regular marine channel.
  • Large, Easy-To-Read Backlit LCD Screen, AC and DC Adapter, Charging Cradle, and Glow Seals Included.
  • Integrated LiON Battery - Built-in LiON battery pack, including AC & DC charging cables and charge cradle
  • Floating Radio - Radio floats and also is rated IPX8 (submersible to 4.9 feet for 30 minutes)
  • Speaker Vibrating Power - Tone to clear water from the speaker cavity when radio has been submerged
  • Flashlight Feature - Built-in Flashlight
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.