Shop All Corded Speakers
Uniden
Accessory 20W CB/Scanner Speaker
Mfr # BC20
Zoro # G0196586
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 20 W
- Width 6.4"
- Length 3.9"
- Depth 3.9"
- Product Type Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # BC20
- Zoro # G0196586
- UPC # 50633550601
- Country of Origin China
- Category Corded Speakers
Dimensions
Width | 6.4" |
Length | 3.9" |
Depth | 3.9" |
Details
Item | CB Scanner Speaker |
Max. Wattage | 20 W |
Product Type | Speaker |
Description
Durable with a rugged design, the Accessory CB/Scanner Speaker watt external accessory speaker is perfect for amplifying Uniden Scanners, CB Radios, and other communications receivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Powered Speaker With MP3, Bluetooth, Reco, PPHP1237UB (PPHP1237UB)
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- NEXIQ TECHNOLOGIES Nexiq Technologies MPS-404032 Latching USB Cable (MPS-404032)
- PYLE 4 Channel Amplifier System (PTA44BT)
- UNIDEN Uniden BC15 Accessory Cb-scanner Speaker (BC15)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- P AUDIO SYSTEM CO LTS P Audio P1804000CA 4 In. Voice Coil Woofer (P1804000CA)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- SOUNDWAVE 15 in. Clipless Speaker Grills (SO874208)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- Uniden Corded Speakers