Shop All Thumb Screws
Unicorp
Thumb Screw, M6 Thread Size, Round, Plain Stainless Steel
Mfr # MTHS3041-M07-F16-M6
Zoro # G8019558
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Head Shape Round
- Material Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MTHS3041-M07-F16-M6
- Zoro # G8019558
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Description
Plain Knurled Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, Steel, Black Oxide, 2 PK (40308)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK (FPC84A-100)
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0031)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- MIDWEST FASTENER Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 1/2 in Lg, 10 PK (31702)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-M7-)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 1/2 in Lg, 25 PK (1-GHS-07-17-)
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Wing, Zinc Plated Steel, 0.4 in Head Ht, 1/4 in Lg, 200 PK (506503)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0766)
- Unicorp Thumb Screws