Shop All Thumb Screws
Unicorp
Thumb Screw, M5 Thread Size, Round, Plain Stainless Steel
Mfr # MTHS3038-M07-F16-M5
Zoro # G8021134
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Head Shape Round
- Material Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MTHS3038-M07-F16-M5
- Zoro # G8021134
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M5 |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Description
Plain Knurled Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.050.0125)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2in, Pln, PK25 (U39100.025.0200)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (69861)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- PEERLESS HARDWARE MFG Thumb Screw, 1/4 in-20 Thread Size, Wing, Plain Iron, 1 in Lg (1-CDL-02-M7-)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS10)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 3000 PK (0608T)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg (Z0694)
- Unicorp Thumb Screws