Shop All Thumb Screws
Unicorp
Thumb Screw, M4 Thread Size, Round, Plain Stainless Steel
Mfr # MTHS3019-M07-F16-M4
Zoro # G8018115
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Head Shape Round
- Material Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MTHS3019-M07-F16-M4
- Zoro # G8018115
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Description
Plain Knurled Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131500CPX-100)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3237516150)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG360250025012)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK3816-11HH-01)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- MORTON Thumb Screw, M4 Thread Size, Knurled, Zinc Plated Steel, 8mm Head Ht (TS-420)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 in Lg, 25 PK (TSI0250100S0-025P)
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 300 PK (219175-300)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3 in Lg, 25 PK (1-CDT-10-17-)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0673)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- Unicorp Thumb Screws