Shop All Thumb Screws
Unicorp
Thumb Screw, M3.5 Thread Size, Round, Plain Stainless Steel
Mfr # MTHS3008-M07-F16-M3.5
Zoro # G8015254
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5
- Head Shape Round
- Material Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MTHS3008-M07-F16-M3.5
- Zoro # G8015254
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M3.5 |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Metric |
Description
Plain Knurled Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1, PK100 (U07800.037.0100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK (TSC0816-100)
- ACORN INTERNATIONAL Lap Screws, #14 x 7/8", Metal 250 PK (SW-L1478G250)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (RX-12)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/4 in Lg, 5 PK (WFTSSS1)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (TSIX0-80050P-005P)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg (Z2315)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0748)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08025-001P1)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005016)
- Unicorp Thumb Screws