Shop All Thumb Screws
Unicorp
Thumb Screw, #6-32 Thread Size, Round Washer, Nickel Plated Brass
Mfr # THS1011-M01-F07-632
Zoro # G8006224
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Head Shape Round Washer
- Material Brass
- Finish Nickel Plated
- Head Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # THS1011-M01-F07-632
- Zoro # G8006224
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Details
Head Shape | Round Washer |
Material | Brass |
Finish | Nickel Plated |
Head Material | Brass |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
WasherFaced Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/16 in W, 5/16 in H (WWG310312031236)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1540-1M)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg, 5 PK (3/8-16X3000-SL)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3 in Lg, 5 PK (5/16-18X3000-SL)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 1/2 in Lg (FC7110-A)
- AMPG Thumb Screw, #4-40 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0736SL)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2375)
- Unicorp Thumb Screws