Shop All Thumb Screws
Unicorp
Thumb Screw, #6-32 Thread Size, Round, Plain Stainless Steel
Mfr # THS3007-M07-F16-632
Zoro # G8009392
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Head Shape Round
- Material Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # THS3007-M07-F16-632
- Zoro # G8009392
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #6-32 |
Details
Head Shape | Round |
Material | Stainless Steel |
Finish | Plain |
Head Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Plain Knurled Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK (STHT71836)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/4, PK5 (U07840.075.0125)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- SKF Lock Nut (KM 10)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK (519942-100)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 3/8 in Lg, 100 PK (DS-0606-100)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 13 mm Lg, 5 PK (RMM3483-SS)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005020)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04025-001P1)
- Unicorp Thumb Screws