Shop All Thumb Screws
Unicorp
Thumb Screw, #4-40 Thread Size, Round Washer, Zinc Plated Steel
Mfr # THS1004-M10-F21-440
Zoro # G8006163
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Head Shape Round Washer
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # THS1004-M10-F21-440
- Zoro # G8006163
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Details
Head Shape | Round Washer |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
WasherFaced Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-18 (3552-3/8K)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (1JA95)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04110.050.0600)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5015)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06010-001P1)
- MIDWEST FASTENER Thumb Screw, 3/8"-16 Thread Size, Spade, Stainless Steel, 1 in Lg, 4 PK (31713)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2372)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7111-SS)
- Unicorp Thumb Screws