Shop All Thumb Screws
Unicorp
Thumb Screw, #4-40 Thread Size, Round Washer, Aluminum
Mfr # THS1003-M04-F16-440
Zoro # G8001735
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Head Shape Round Washer
- Material Aluminum
- Head Material Aluminum
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # THS1003-M04-F16-440
- Zoro # G8001735
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #4-40 |
Details
Head Shape | Round Washer |
Material | Aluminum |
Head Material | Aluminum |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
WasherFaced Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03302)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.2400)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Stainless Steel Body, 100 PK (5RTV9)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- BSC PREFERRED Swivel-Tip Thumb Screw 1/4-20 Thread Size 2 Long (90282A205)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-DEL-02-M7-)
- AMPG Thumb Screw, #4-40 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0736SL)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS7)
- MORTON Thumb Screw, #8-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3302)
- PRIME-LINE Thumb Screw, No Shoulder #10-24 X 1/2in Zinc Plated Steel 50PK (9044799)
- Unicorp Thumb Screws