Shop All Thumb Screws
Unicorp
Thumb Screw, 1/4"-20 Thread Size, Round, Zinc Plated Brass
Mfr # THS1141-M01-F21-0420
Zoro # G8007816
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Round
- Material Brass
- Finish Zinc Plated
- Head Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # THS1141-M01-F21-0420
- Zoro # G8007816
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Details
Head Shape | Round |
Material | Brass |
Finish | Zinc Plated |
Head Material | Brass |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
WshrFaced Knurled Th
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0D)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 120 PK (4RXK6)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSI-100050P0-025P)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/8 in Lg, 10 PK (092520125T)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Wing/Spade, Zinc Plated Iron, 17 mm Head Ht, 25 mm Lg (WS6S060250-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z2188)
- MORTON Thumb Screw, #10-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3404)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg, 2 PK (Z0679)
- Unicorp Thumb Screws