Shop All Thumb Screws
Unicorp
Thumb Screw, 1/4"-20 Thread Size, Round Washer, Stainless Steel
Mfr # THS1135-M07-F16-0420
Zoro # G8009207
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Round Washer
- Material Stainless Steel
- Head Material Stainless Steel
- Head Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # THS1135-M07-F16-0420
- Zoro # G8009207
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Details
Head Shape | Round Washer |
Material | Stainless Steel |
Head Material | Stainless Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
WasherFaced Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 10 PK (60888)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04100.120.0100)
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M5X12)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x2, PK5 (MPB756)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS6)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 4 PK (60513)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- AMPG Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2142)
- MORTON Thumb Screw, M8 Thread Size, Black Oxide Carbon Steel, 6mm Head Ht (363008030)
- Unicorp Thumb Screws