Shop All Thumb Screws
Unicorp
Thumb Screw, 1/4"-20 Thread Size, Round, Plain Brass
Mfr # THS3056-M01-F07-0420
Zoro # G8019357
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Round
- Material Brass
- Finish Plain
- Head Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # THS3056-M01-F07-0420
- Zoro # G8019357
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Details
Head Shape | Round |
Material | Brass |
Finish | Plain |
Head Material | Brass |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Plain Knurled Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L17BAB)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05062)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Plain Finish (U20200.056.3600)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.43 in Head Ht, 3/8 in Lg, 2000 PK (313530)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 3/4 in Lg (Z2131)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK (091024050T)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 18-8 Stainless Steel, 0.086 in Head Ht, 3/8 in Lg, 100 PK (DSS-0406-100)
- Unicorp Thumb Screws