Shop All Thumb Screws
Unicorp
Thumb Screw, 1/4"-20 Thread Size, Round, Plain Aluminum
Mfr # THS3054-M04-F16-0420
Zoro # G8012208
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Round
- Material Aluminum
- Finish Plain
- Head Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # THS3054-M04-F16-0420
- Zoro # G8012208
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Details
Head Shape | Round |
Material | Aluminum |
Finish | Plain |
Head Material | Aluminum |
Item | Thumb Screw |
System of Measurement | Inch |
Head Type | Knurled |
Description
Plain Knurled Thumb S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (60184)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32375)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Zinc Plated (A04301200FXZ)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0075)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 11/16 in Head Ht, 5 PK (TSIX0310150P-005P)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 7/16 in Lg, 5 PK (WFTSSS0)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1075)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604025)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg, 2 PK (Z0676)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1069)
- Unicorp Thumb Screws