Shop All Thumb Nuts
Unicorp
Thumb Nut without Knurl, 9/16" Hex 1/4-2
Mfr # THN5016-M09-F16-0420
Zoro # G8021475
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # THN5016-M09-F16-0420
- Zoro # G8021475
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Item | Thumb Nut without Knu |
Nut Style | Hex |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Description
Thumb Nut without Knu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M42 Steel, Advanced Corrosion Resistance Finish, 25 PK (2191)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 3-1/4 in. L, 75 PK (28307)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.040.0018)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (1109TK188)
- FASCOMP Thumb Nut, 5/16 Hex, 4-40 ThrdX1/40 (FC7220-A)
- Unicorp Thumb Nuts