Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M8 x 1.25 Thr Sz, 8 mm Shoulder Lg, Stainless Steel
Mfr # MSCB551-1
Zoro # G7995383
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Diameter 10 mm
- Material Stainless Steel
- Head Diameter 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MSCB551-1
- Zoro # G7995383
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Diameter | 10 mm |
Shoulder Length | 8 mm |
Head Diameter | 14mm |
Head Height | 7mm |
Diameter Thread Size | M8x1.25mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK (40903)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx6mm, PK100 (M51260.060.0006)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010440F018)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0075)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.075.0500)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-2)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0275)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0250037USA-025BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK1)
- Unicorp Shoulder Bolts