Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M6 x 1 Thr Sz, 8 mm Shoulder Lg, Stainless Steel
Mfr # MSCB472-7 MOD
Zoro # G7996783
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Diameter 10 mm
- Material Stainless Steel
- Head Diameter 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MSCB472-7 MOD
- Zoro # G7996783
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Diameter | 10 mm |
Shoulder Length | 8 mm |
Head Diameter | 12mm |
Head Height | 6mm |
Diameter Thread Size | M6x1mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 20 mm L, 100 PK (758742-100)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK (37NSTY)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 6 PK (62607)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel (STR60114C48)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60114C16)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.100.0050)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-29)
- Unicorp Shoulder Bolts