Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M6 x 1 Thr Sz, 8 mm Shoulder Lg, Stainless Steel
Mfr # MSCB472-2 MOD
Zoro # G7996074
Sold in multiples of 10 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Diameter 8 mm
- Shoulder Length 8 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MSCB472-2 MOD
- Zoro # G7996074
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Diameter | 8 mm |
Shoulder Length | 8 mm |
Head Diameter | 12mm |
Head Height | 6mm |
Diameter Thread Size | M6x1mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 5 PK (93635A428)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02944)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- MTD Screw-Shoulder (738-04237A)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-21)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH6)
- ZORO SELECT Military Shoulder Screws, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (MS51576-39)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4448)
- AMPG Shoulder Screw, 2A Thr Sz, 1 Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60138C08-EXT)
- Unicorp Shoulder Bolts