Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M5 x 0.8 Thr Sz, 14 mm Shoulder Lg, Stainless Steel
Mfr # MSCB393-9 MOD
Zoro # G7994053
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Metric
- Thread Size M5 x 0.8
- Shoulder Diameter 6 mm
- Shoulder Length 14 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MSCB393-9 MOD
- Zoro # G7994053
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5 x 0.8 |
Shoulder Diameter | 6 mm |
Shoulder Length | 14 mm |
Head Diameter | 10mm |
Head Height | 5mm |
Diameter Thread Size | M5x0.80mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX2.0DSL)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0244-AL28)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x5/8, PK100 (U07845.037.0062)
- MIDWEST FASTENER Eye Bolt 3/8", 16 in Shank, Steel, Zinc Plated, 10 PK (51713)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DML1)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, M16 Thr Sz, 30 mm Thr Lg, 30 mm Shoulder Lg, Steel (A4460160030H)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4434)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR1)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Stainless Steel, 5 PK (4454-416SS)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0070)
- Unicorp Shoulder Bolts