Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M5 x 0.8 Thr Sz, 10 mm Shoulder Lg, Stainless Steel
Mfr # MSCB393-5 MOD
Zoro # G7994473
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Metric
- Thread Size M5 x 0.8
- Shoulder Diameter 6 mm
- Shoulder Length 10 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MSCB393-5 MOD
- Zoro # G7994473
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5 x 0.8 |
Shoulder Diameter | 6 mm |
Shoulder Length | 10 mm |
Head Diameter | 10mm |
Head Height | 5mm |
Diameter Thread Size | M5x0.80mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (187256)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- NATIONAL BRAND ALTERNATIVE Cloth Inserted Hose Washers (093298)
- E-Z LOK Ultrasonic Insert, #6-32, Brass (HI-006-WH)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-3/4 in Shoulder Lg, Stainless Steel (STR74451C44-1)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0425)
- AMPG Shoulder Screw, 316 SS, 5/16-18", 1-3/4 L, 3A Thr Sz, 1/2 Thr Lg, 1-3/4 Shoulder Lg (STR60238C28)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X50)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60212C36)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0050)
- Unicorp Shoulder Bolts