Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M4 x 0.7 Thr Sz, 25 mm Shoulder Lg, Stainless Steel
Mfr # MSCB315-29 MOD
Zoro # G7995182
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Metric
- Thread Size M4 x 0.7
- Shoulder Diameter 5 mm
- Material Stainless Steel
- Head Diameter 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MSCB315-29 MOD
- Zoro # G7995182
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M4 x 0.7 |
Shoulder Diameter | 5 mm |
Shoulder Length | 25 mm |
Head Diameter | 8mm |
Head Height | 4mm |
Diameter Thread Size | M4x0.70mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53956)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0100)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 50 mm Shoulder Lg, 316 Stainless Steel (STR602M20X50)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4419)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60138C36)
- AMPG Shoulder Screw, 3A Thr Sz, 3/4 Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60158C10)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72014C08)
- Unicorp Shoulder Bolts