Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M4 x 0.7 Thr Sz, 14 mm Shoulder Lg, Stainless Steel
Mfr # MSCS315-23 MOD
Zoro # G8028283
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M4 x 0.7
- Shoulder Diameter 5 mm
- Shoulder Length 14 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MSCS315-23 MOD
- Zoro # G8028283
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M4 x 0.7 |
Shoulder Diameter | 5 mm |
Shoulder Length | 14 mm |
Head Diameter | 8mm |
Head Height | 4mm |
Diameter Thread Size | M4x0.70mm |
Details
System of Measurement | Metric |
Drive Type | Slotted |
Material | Stainless Steel |
Finish | Zinc Plated |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW516)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32392)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- MTD Screw-Shoulder .62 (738-04290)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.100.0025)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DND6)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6929-SS)
- KIPP Shoulder Screw, M5 Thr Sz, 9 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel (K0705.106X16)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK (6907SS416)
- Unicorp Shoulder Bolts