Shop All Shoulder Bolts
Unicorp
Shoulder Screw, M10 x 1.5 Thr Sz, 25 mm Shoulder Lg, Stainless Steel
Mfr # MSCS787-4
Zoro # G8029087
product price: $20.79
/ea
Sold in multiples of 10 for $207.90
$207.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M10 x 1.5
- Material Stainless Steel
- Head Diameter 20mm
- Head Height 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MSCS787-4
- Zoro # G8029087
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10 x 1.5 |
Shoulder Diameter | 12 mm |
Shoulder Length | 25 mm |
Head Diameter | 20mm |
Head Height | 8mm |
Diameter Thread Size | M10x1.50mm |
Details
System of Measurement | Metric |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Shoulder Screw,12MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-102)
- BOSTITCH Staples, 18 ga, Medium Crown, 1 in Leg L, 5000 PK (CAPPAK-5M)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (SBIA0750150USA-010BX)
- AMPG Shoulder Screw, 5g6g Thr Sz, 8mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR601M6X8-SHORT)
- ZORO SELECT Military Shoulder Screws, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (MS51575-16)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel, 5 PK (4430-416SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0350)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0050)
- Unicorp Shoulder Bolts