Shop All Shoulder Bolts
Unicorp
Shoulder Screw, #8-32 Thr Sz, 1/2 in Shoulder Lg, Stainless Steel
Mfr # SCS312-17
Zoro # G8021728
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 3/16 in
- Shoulder Length 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCS312-17
- Zoro # G8021728
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 3/16 in |
Shoulder Length | 1/2 in |
Head Diameter | 5/16 in |
Head Height | 5/32 in |
Diameter Thread Size | #8-32 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10961PK)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (599340)
- USA INDUSTRIALS Hex Standoff, M4 Thrd Sz, 1/8 in L, 14 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-210)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C04)
- ZORO SELECT Military Shoulder Screws, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK (MS51576-31)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6929-SS)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX9)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- Unicorp Shoulder Bolts