Shop All Shoulder Bolts
Unicorp
Shoulder Screw, #4-40 Thr Sz, 3/16 in Shoulder Lg, 316 Stainless Steel
Mfr # SCB250-316-2
Zoro # G7996765
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Material 316 Stainless Steel
- Head Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCB250-316-2
- Zoro # G7996765
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 3/16 in |
Head Diameter | 1/4 in |
Head Height | 1/8 in |
Diameter Thread Size | #4-40 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive Type | Torx |
Material | 316 Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Black Oxide Finish, 20 PK (U22080.087.1200)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.030.0016)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0250)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-35)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel, 5 PK (4426-416SS)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250100L-005P1)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DND1)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930767)
- Unicorp Shoulder Bolts