Shop All Shoulder Bolts
Unicorp
Shoulder Screw, #4-40 Thr Sz, 1/4 in Shoulder Lg, Stainless Steel
Mfr # SCS250-416-3
Zoro # G8025018
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Shoulder Length 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCS250-416-3
- Zoro # G8025018
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 1/4 in |
Head Diameter | 1/4 in |
Head Height | 1/8 in |
Diameter Thread Size | #4-40 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Pan Head Torx Drive (48647)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400280)
- FLEXLOC Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK (30FA-1409)
- AMPG Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 5/8 in Shoulder Lg, Brass (STR55031C10)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0050)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60134C36)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0012)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 5 mm Shoulder Lg, Stainless Steel, 5 PK (MSB4-7)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel (STR60134C32)
- Unicorp Shoulder Bolts