Shop All Shoulder Bolts
Unicorp
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Shoulder Lg, Stainless Steel
Mfr # SCB750-416-4
Zoro # G8002557
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 5/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # SCB750-416-4
- Zoro # G8002557
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 5/8 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Diameter Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M01230.100.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38405.075.0001)
- ZORO SELECT #6-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90106C)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 5 PK (FB3FEWASH38112P5)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0050)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN7)
- AMPG Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X10)
- AMPG Shoulder Screw, #4-40 Thr Sz, 5/32 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70018C10)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR61614C32)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0087)
- Unicorp Shoulder Bolts