Shop All Shoulder Bolts
Unicorp
Shoulder Screw, 3/8"-16 Thr Sz, 1/2 in Shoulder Lg, Stainless Steel
Mfr # SCB750-416-3
Zoro # G8002042
product price: $16.79
/ea
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCB750-416-3
- Zoro # G8002042
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1/2 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Diameter Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hex Standoff, M5 Thrd Sz, 5/8 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W (ZSNDF-58)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.140.0040)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK (64661)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.080.0040)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0300)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-6)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (STR60151C05)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0225)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, Steel, 2 PK (Z0712)
- Unicorp Shoulder Bolts