Shop All Shoulder Bolts
Unicorp
Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Shoulder Lg, Stainless Steel
Mfr # SCS500-5
Zoro # G8021466
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 5/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCS500-5
- Zoro # G8021466
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 5/8 in |
Head Diameter | 1/2 in |
Head Height | 7/32 in |
Diameter Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1030x18)
- FOREVERBOLT #10-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFTTHMSP103212P100)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.112.0900)
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 1/2 SOCKET SET SCREW (A0510280032)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel (ZR1424-316S)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60173C10)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.120.0050)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- Unicorp Shoulder Bolts