Shop All Shoulder Bolts
Unicorp
Shoulder Screw, 1/4"-20 Thr Sz, 5/16 in Shoulder Lg, Stainless Steel
Mfr # SCB500-2
Zoro # G8038616
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 5/16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCB500-2
- Zoro # G8038616
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 5/16 in |
Head Diameter | 1/2 in |
Head Height | 7/32 in |
Diameter Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive Type | Torx |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (53406)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043288GR)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, #2-56 Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70033C03)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH6)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0025)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4434)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 7/8 Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60234C24-PATCH)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR40138C08)
- Unicorp Shoulder Bolts