Shop All Shoulder Bolts
Unicorp
Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Shoulder Lg, Stainless Steel
Mfr # SCS500-416-3
Zoro # G8030435
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # SCS500-416-3
- Zoro # G8030435
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/8 in |
Head Diameter | 1/2 in |
Head Height | 7/32 in |
Diameter Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4135-316SS-PAK)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Black Oxide, 4 mm Ht, 100 PK (M01100.050.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 10 PK (U51050.037.0450)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.875 in L, Steel, 25 PK (U69136.031.0197)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70051F10-SHORT)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0062)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0050)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg (5MA52)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH6)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNA4)
- Unicorp Shoulder Bolts