Shop All Shoulder Bolts
Unicorp
Shoulder Screw, 1/4"-20 Thr Sz, 1/4 in Shoulder Lg, Stainless Steel
Mfr # SCS500-416-1
Zoro # G8036884
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # SCS500-416-1
- Zoro # G8036884
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1/4 in |
Head Diameter | 1/2 in |
Head Height | 7/32 in |
Diameter Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 25 PK (M51050.080.0120)
- FASTENMASTER Deck Screw, 6 in, 50 PK (FMHLGM006-50)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.140.0240)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (STR60151C40)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, Stainless Steel, 5 PK (4425-416SS)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR40218C04H)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0050)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMG1)
- AMPG Shoulder Screw, 6g Thr Sz, 12mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel (ZR1976-303H)
- Unicorp Shoulder Bolts