Shop All Shoulder Bolts
Unicorp
Shoulder Screw, 1/4"-20 Thr Sz, 1/2 in Shoulder Lg, Stainless Steel
Mfr # SCS500-416-4
Zoro # G8036385
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCS500-416-4
- Zoro # G8036385
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1/2 in |
Head Diameter | 1/2 in |
Head Height | 7/32 in |
Diameter Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-25-C)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (53852)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 316, Plain Finish (U55070.087.3600)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04360.056.0325)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, 316 Stainless Steel (STR60212C44)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0225)
- AMPG Shoulder Screw, 316 SS, 5/16-18", 1-3/4 L, 3A Thr Sz, 1/2 Thr Lg, 1-3/4 Shoulder Lg (STR60238C28)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0125)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0062)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F36)
- Unicorp Shoulder Bolts