Shop All Shoulder Bolts
Unicorp
Shoulder Screw, #10-32 Thr Sz, 5/8 in Shoulder Lg, Stainless Steel
Mfr # SCS375-18
Zoro # G8021807
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Shoulder Length 5/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCS375-18
- Zoro # G8021807
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 5/8 in |
Head Diameter | 3/8 in |
Head Height | 3/8 in |
Diameter Thread Size | #10-32 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (32423)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3371907)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNA4)
- ZORO SELECT Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-39)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH2)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4440)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-3/8 in Shoulder Lg, Steel, 2 PK (Z0711)
- Unicorp Shoulder Bolts