Shop All Shoulder Bolts
Unicorp
Shoulder Screw, #10-32 Thr Sz, 1/4 in Shoulder Lg, Stainless Steel
Mfr # SCS375-14
Zoro # G8019664
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Shoulder Length 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # SCS375-14
- Zoro # G8019664
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1/4 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Diameter Thread Size | #10-32 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, Black Oxide Finish, 2 PK (U22080.225.1800)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish (ZPYR14750-316)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400280)
- PLUS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (LP3STTBK)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40638C04)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (STR40151C02H)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC5)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, Stainless Steel, 5 PK (MSB4-30)
- ZORO SELECT Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-39)
- Unicorp Shoulder Bolts