Shop All Shoulder Bolts
Unicorp
Shoulder Screw, #10-32 Thr Sz, 1-1/4 in Shoulder Lg, Stainless Steel
Mfr # SCS375-416-21
Zoro # G8035518
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Shoulder Length 1-1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # SCS375-416-21
- Zoro # G8035518
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1-1/4 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Diameter Thread Size | #10-32 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04893)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK (09588)
- FASTAP Wood Screw, #10, 5 in, Phillips Drive, 250 PK (DAC500W)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (MS51576-12)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0045)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC7)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.050.0037)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60231C06)
- Unicorp Shoulder Bolts