Shop All Shoulder Bolts
Unicorp
Shoulder Screw, #10-32 Thr Sz, 1-1/2 in Shoulder Lg, Stainless Steel
Mfr # SCS375-416-22
Zoro # G8030182
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Shoulder Length 1-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # SCS375-416-22
- Zoro # G8030182
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1-1/2 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Diameter Thread Size | #10-32 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Item | Shoulder Screw |
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK5 (MS51021-36)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (03362-PWR)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24 Hex Head Cap Screw, Plain Steel, 110 mm L (A4020240110T)
- UNICORP Shoulder Screw, #10-32 Thr Sz, 1 in Shoulder Lg, Stainless Steel (SCB375-20 MOD)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.062.0225)
- AMPG Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70051F10-SHORT)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR60214F32)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR40131C04)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 2-1/2 in Shoulder Lg (738-04216A)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- Unicorp Shoulder Bolts