Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 6 mm, 20 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETP4-6MM-20
Zoro # G7992032
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 6 mm
- Stud Length 20 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-6MM-20
- Zoro # G7992032
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 6 mm |
Stud Length | 20 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD060600-025P2)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.1200)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated (A04302000STZ)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-333-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-346-G100)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21254-100)
- Unicorp Weld & Self-Clinching Studs