Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 6 mm, 16 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETPS-6MM-16
Zoro # G7994236
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 6 mm
- Stud Length 16 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-6MM-16
- Zoro # G7994236
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 6 mm |
Stud Length | 16 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31602)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (M04104.180.0060)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04120.100.0001)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (1248DPF)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 7/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-112-G100)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Steel, Zinc Finish, 500 PK (746237)
- NEWPORT FASTENERS Self-Clinching Stud, M6-1.0, 12mm, Self Clinching, Steel, Zinc Finish, 4000 PK (635039)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-374-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-276-G100)
- Unicorp Weld & Self-Clinching Studs