Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 6 mm, 12 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETP4-6MM-12
Zoro # G7994437
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 6 mm
- Stud Length 12 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ETP4-6MM-12
- Zoro # G7994437
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 6 mm |
Stud Length | 12 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.112.7200)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2" (2500 / Pack) (DS16200)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-260-G100)
- ZORO SELECT Weld Stud, 3/8"-16, 1.359 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN8)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-340-G100)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-260-G1000)
- Unicorp Weld & Self-Clinching Studs