Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 5 mm, 16 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETPS-5MM-16
Zoro # G7996153
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 5 mm
- Stud Length 16 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-5MM-16
- Zoro # G7996153
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 5 mm |
Stud Length | 16 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0045)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9182-BEV-SS)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (9559PK)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.100.0350)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel (EFHS-0420-16)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-364-G100)
- ZORO SELECT Multi-Material Screws, 1/4-20x1, PK1000, 1/4-20 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (1420WB)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-262-G100)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- Unicorp Weld & Self-Clinching Studs