Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 5 mm, 12 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETP4-5MM-12
Zoro # G8038528
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 5 mm
- Stud Length 12 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-5MM-12
- Zoro # G8038528
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 5 mm |
Stud Length | 12 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07132)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (N04100.025.0100)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3-1/4in, Pln, PK10 (U39100.031.0325)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-333-G1000)
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21061-100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 7/8 in, CFL, Steel, Plain Finish, 100 PK (101-010-112-G100)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-262-G100)
- Unicorp Weld & Self-Clinching Studs