Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 5 mm, 10 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETP4-5MM-10
Zoro # G8032648
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 5 mm
- Stud Length 10 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-5MM-10
- Zoro # G8032648
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 5 mm |
Stud Length | 10 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (42595)
- GRIP-RITE 16D 3-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (16F1)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Brass (Z5217)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7988-M61-3B)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- ZORO SELECT Weld Stud, 5/16"-18, 0.75 in, Top Projection, Steel, Black OxideFinish, 50 PK (1LAP5)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-188-G100)
- ZORO SELECT Weld Stud, 5/16"-18, 1.344 in, Bottom Projection, Steel, PlainFinish, 1000 PK (3120WB)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-118-G100)
- Unicorp Weld & Self-Clinching Studs