Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 4 mm, 10 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETPS-4MM-10
Zoro # G7998838
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 4 mm
- Stud Length 10 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ETPS-4MM-10
- Zoro # G7998838
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 4 mm |
Stud Length | 10 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK (65531)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 2-1/2 in Wd, 4 in Ht, Zinc Plated Stainless Steel (N222-208)
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel (EFHS-0420-16)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Steel, Zinc Finish, 500 PK (746237)
- NEWPORT FASTENERS 1/4"-20 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22252-100)
- ZORO SELECT Weld Stud, 3/8"-16, 1.609 in, Bottom Projection, Steel, Plain Finish, 1000 PK (1112WLJ)
- ZORO SELECT Weld Stud, 1/4"-20, 0.828 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (012520ABTS075)
- Unicorp Weld & Self-Clinching Studs