Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel
Mfr # ETPS-187-16
Zoro # G7996713
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 3/16"
- Stud Length 1"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-187-16
- Zoro # G7996713
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/16" |
Stud Length | 1" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- ZORO SELECT High Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 50 PK (M51400.080.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.060.0035)
- UNICORP Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel (EFHS-0420-16)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK4)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-318-G100)
- NEWPORT FASTENERS Weld Screw, 5/16"-18, 1 in, Bottom Projection, Steel, Plain Finish, 1000 PK (204084)
- ZORO SELECT Weld Stud, #8-32, 0.75 in, Right-Angle, Steel, PlainFinish, 1000 PK (0812WLJ)
- Unicorp Weld & Self-Clinching Studs