Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 3/16", 0.5", Pilot Pin Flush, Stainless Steel
Mfr # ETPS-187-8
Zoro # G7994254
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 3/16"
- Stud Length 0.5"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ETPS-187-8
- Zoro # G7994254
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/16" |
Stud Length | 0.5" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U08210.043.0300)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32432)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.112.0250)
- UNICORP Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel (EFHS-0420-16)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- ZORO SELECT Self-Clinching Stud, Steel, Zinc Plated Finish, 1000 PK (0809SCSO)
- ZORO SELECT Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR5)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-180-G100)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- Unicorp Weld & Self-Clinching Studs