Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 3/16", 0.375", Pilot Pin Flush, Stainless Steel
Mfr # ETP4-187-6
Zoro # G8036988
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 3/16"
- Stud Length 0.375"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-187-6
- Zoro # G8036988
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3/16" |
Stud Length | 0.375" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0300)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH-UNF)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (SCIA-120150-025P)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (MI410MTPB)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- H&S AUTOSHOT Weld & Self-Clinching Stud, 2.2 mm, Replacement Stud (1001)
- NEWPORT FASTENERS Self-Clinching Stud, 1/4"-20, 1", Self Clinching, Steel, Black Oxide Finish, 4000 PK (513013)
- NELSON STUD WELDING Weld Stud, #8-32, 5/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-233-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CKL, Steel, Plain Finish, 100 PK (101-015-860-G100)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-332-G100)
- Unicorp Weld & Self-Clinching Studs