Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 3 mm, 8 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETPS-3MM-8
Zoro # G7992346
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 3 mm
- Stud Length 8 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-3MM-8
- Zoro # G7992346
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3 mm |
Stud Length | 8 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Black Oxide Finish (36389)
- 80/20 Hex Nut, M6-1.00, Stainless Steel, Plain (17-6065)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 16MM Black Oxide Coated Steel 10PK (9186577)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- ZORO SELECT Self-Clinching Stud, 1/4-20 x 3/4 in, 3/4 in, Flush Head Self Clinching, Stainless Steel, 2000 PK (1412SCN300)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-012-819-G100)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-362-G1000)
- Unicorp Weld & Self-Clinching Studs