Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 3 mm, 16 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETPS-3MM-16
Zoro # G7995602
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 3 mm
- Stud Length 16 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-3MM-16
- Zoro # G7995602
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3 mm |
Stud Length | 16 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.100.0065)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1916)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF1)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel (EFHS-0420-16)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-183-G100)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK (782998)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Top Projection, Steel, Plain Finish, 1000 PK (1416WT)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-231-G100)
- Unicorp Weld & Self-Clinching Studs