Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 3 mm, 12 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETP4-3MM-12
Zoro # G8034784
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 3 mm
- Stud Length 12 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-3MM-12
- Zoro # G8034784
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3 mm |
Stud Length | 12 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53425 3)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0275)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, Steel, Black Oxide, 2 PK (40774)
- HOLO-KROME DOWEL PIN 1/4X3/4 LUSTRE FINISH, PK100 (01044)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- ZORO SELECT Weld Stud, 1/4"-20, 2.078 in, Bottom Projection, Steel, PlainFinish, 1000 PK (1432WB)
- RAYBESTOS Studs And Nuts, 27863B (27863B)
- ZORO SELECT Weld Stud, 1/2"-13, 1.391 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN9)
- ZORO SELECT Weld Stud, #10-24, 0.813 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN1)
- Unicorp Weld & Self-Clinching Studs